
6 in. x 25 ft. 4.8W 0.04A LED Cool White to Warm White Alternating Wide Angle Light Set, 24PK
Mfr # X6G6515PBG
Zoro # G815823419
product price:Â $45.35
/pk 24, $1.89/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X6G6515PBG
Zoro #
G815823419
UPC #
734205574874
Country of Origin
China
Description
Vickerman has a wide range of products to satisfy all Christmas decorating needs. We are dedicated to give everyone the very best furniture for all Christmas decorating needs with a focus on dependability our satisfaction and great quality. We provide high-quality modern furniture to be enjoyed by many clients. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products. Features -25 ft. 4.8 watt 0.04A LED Cool White to Warm White Alternating Wide Angle Light Set -Poly Bag Only -Features 50 lights on green wire with 6 spacing between bulbs -This light set has the ability to connect to as many as 45 sets4 Specifications - Color: Cool White/Warm White - Series: Light Sets GW - Primary Material: Plastic - Light Count: 50 - Light Color: Cool White Warm White - Light Style: Wide Angle - Full Text: Cool White Warm White Wide Angle - Extra Light Set: Single Mold LED - - Size: 6 in. - Dimension: 1 H x 0.25 W x 300 L - Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.