Zoro Homepage

Set of LED Net-Style Christmas Lights

  • Mfr # X4G4619

  • Zoro # G615823282


product price: $67.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X4G4619
Zoro #
G615823282
UPC #
734205172179
Country of Origin
China

Description

People love to give and receive gifts throughout the year but Christmas is a special time when people across society try to bring a bit of cheer and joy to those around them. The holiday season encourages us to hold friends and family members close and to give back to the needy in our local communities. Vickerman Company is an importer and wholesaler of quality seasonal decorations including traditional and realistic artificial Christmas trees wreaths and garlands. In addition the company offers other realistic looking holiday foliage and a full line of unique display trees. The fast and easy way to decorate trees hedges bushes and more in just minutes simple and easy to use! -Case Pack: 12.00. -Light Count: 120. -Light Color: Pure White. -Light Style: Wide Angle LED. -120 volts 9.6 Watts .08amp. -. -Height: 72. -Width: 48. -Bulb style: concave wide angle. -Rugged non-glass LED lights. -Lights are equipped with Lamp Lock feature which makes them replaceable interchangeable and keeps them from falling out. -Bulbs remain lit even if one burns out. -UL Listed for indoor/outdoor use. -String to string-convenient end connectors allow you to connect multiple sets together connect up to 20 sets-not to exceed 210 watts. -Lighted area: 24 square feet. -Replacement bulbs and fuses included. -Materials: plastic bulbs/wire.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.