Vickerman 31751095 White Male Quick Zip Plug For SPT-1 18 Wire Gauge - 8 Amps

  • Mfr # 31751095

  • Zoro # G203991898


product price:  $13.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31751095
Zoro #
G203991898
UPC #
093422540315
Country of Origin
China

Description

Features
  • For use with 18 gauge wire
  • UL listed for indoor or outdoor use
  • If you are a gadget freak, our Electronics catalog is your dream destination
Specifications
  • Color: White
  • Rating: SPT-1
  • Material(s): Plastic & Metal
  • Voltage: 125 V
  • Current: 8 Amps
  • Weight: 2.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.