Vickerman 31751098 White Female Quick Zip Plug For SPT-1 18 Wire Gauge - 8 Amps

  • Mfr # 31751098

  • Zoro # G903991921


product price: $12.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31751098
Zoro #
G903991921
UPC #
093422540353
Country of Origin
China

Description

Features
  • For use with 18 gauge wire
  • UL listed for indoor or outdoor use
  • If you are a gadget freak, our Electronics catalog is your dream destination
Specifications
  • Color: White
  • Rating: SPT-1
  • Material(s): Plastic & Metal
  • Voltage: 125 V
  • Current: 8 Amps
  • Weight: 2.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.