Zoro Homepage
This item is Discontinued.
Vickerman Vickerman N591008DSV Gold Shiny UV Drilled Ball Ornament; 4 in. - 6 per Bag N591008DSV

Vickerman N591008DSV Gold Shiny UV Drilled Ball Ornament; 4 in. - 6 per Bag (Discontinued)

  • Mfr # N591008DSV
  • Zoro # G903720125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N591008DSV
Zoro #
G903720125
UPC #
-
Country of Origin
China

Description

Vickerman has a wide range of products to satisfy all Christmas decorating needs. We are dedicated to give everyone the very best furniture for all Christmas decorating needs, with a focus on dependability, our satisfaction and great quality. We provide high-quality modern furniture to be enjoyed by many clients. Our aim is continual improvement and user satisfaction through effective implementation and quality of our products.

Features
  • UV Drilled Ball Ornament
  • 6 Per Bag
Specifications
  • Color: Gold Shiny
  • Size: 4"
  • Material: Plastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.