404209 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0901253
  • Zoro # G105828094
product price: 
$
42.79
/ea

Key Features

Filter Style
Return Line
Micron Rating
3
Flow Direction
Outside-In
Filter Media
Cellulose
Height
17.99
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MF0901253
Zoro #
G105828094
UPC #
-
Country of Origin
Canada

Dimensions

Height
17.99

Details

Filter Style
Return Line
Micron Rating
3
Flow Direction
Outside-In
Filter Media
Cellulose
Seal Type
Buna
OD Top
4
Application
Filtration
OD Bottom
4
ID Top
2.24
ID Bottom
2.24
By-Pass
No

Description

Main Filter MF0207790 replaces OEM 404209 by VICKERS and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 3
Seal Type: Buna
Height: 17.99in
OD Top: 4.00in
OD Bottom: 4.00in
ID Top: 2.24in
ID_Bottom: 2.24in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews