Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Vane Pump, 3.4 cu. in./rev.

  • Mfr # 421599-Y

  • Zoro # G3004270


product price: $3,709.99
/ea
Free Shipping & Returns

Key Features

Displacement
3.4 cu in/rev- 2.8 cu in/rev
Shaft Size
1 in
Shaft Style
Keyed
Mount Type
SAE B 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
421599-Y
Zoro #
G3004270
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Size
1 in
Shaft Outer Diameter
1 in
Overall Height
5.8 in
Discharge Connection Size
1 3/4 in
Overall Length
11.7 in
Media Intake Connection Size
2 1/2 in
Overall Width
6.9 in

Details

Displacement
3.4 cu in/rev- 2.8 cu in/rev
Shaft Style
Keyed
Mount Type
SAE B 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Item
Double Vane Pump
Port Location
#1 90 Degrees CW from Inlet, #2 45 Degrees CCW from Inlet
Application
Lifts, Mobile Equipment, Power Units
Shaft Rotation
Left
Inlet Port
2-1/2 in CD 61 Flange
Flow Rate
17gpm/14gpm
Outlet Port
1 in CD 61 Flange And 3/4 in CD 61 Flange
Rotation
CCW
Motor Speed - Minimum
1,800 RPM
Housing Material
Cast Iron
Shaft Type
Spline
Discharge Connection Type
Flange
Motor Speed - Maximum
1,800 RPM
Flow Rate - Maximum
17 gpm
Flow Rate - Minimum
14 gpm
Seal Material
Buna-N
Operating Pressure - Maximum
210 bar
Displacement per Revolution
3.4 cu in/rev
Media Intake Connection Type
SAE Code 61 Flange

Description

Double Vane Pump, Flow Rate - Maximum 17 gpm, Displacement per Revolution 3.4 cu in/rev, Media Intake Connection Size 2 1/2 in, Discharge Connection Size 1 3/4 in, Discharge Connection Type Flange, Rotation CCW, Mounting Type SAE B 2 Bolt Flange, Shaft Type Spline, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 210 bar, Flow Rate - Minimum 14 gpm, Housing Material Cast Iron, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 1,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.