Zoro Homepage

Double Vane Pump, 4.1 cu. in./rev.

  • Mfr # 431874-N

  • Zoro # G3004255


product price: $3,880.99
/ea
Free Shipping & Returns

Key Features

Displacement
4.1 cu in/rev- 2.5 cu in/rev
Shaft Size
1 in
Shaft Style
Keyed
Mount Type
SAE B 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431874-N
Zoro #
G3004255
UPC #
-
Country of Origin
United States

Dimensions

Shaft Size
1 in
Shaft Outer Diameter
1 in
Overall Length
11.7 in
Discharge Connection Size
1 3/4 in
Overall Height
5.8 in
Media Intake Connection Size
2 1/2 in
Overall Width
6.9 in

Description

Double Vane Pump, Flow Rate - Maximum 21 gpm, Displacement per Revolution 4.1 cu in/rev, Media Intake Connection Size 2 1/2 in, Discharge Connection Size 1 3/4 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE B 2 Bolt Flange, Shaft Type Spline, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 210 bar, Flow Rate - Minimum 12 gpm, Housing Material Cast Iron, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 1,800 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.