Zoro Homepage

Double Vane Pump, 6.8 cu. in./rev.

  • Mfr # 433335-C

  • Zoro # G3004246


product price: $5,032.99
/ea
Free Shipping & Returns

Key Features

Displacement
6.8 cu in/rev-2.2 cu in/rev
Shaft Size
1 in
Shaft Style
Keyed
Mount Type
SAE C 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433335-C
Zoro #
G3004246
UPC #
-
Country of Origin
United States

Dimensions

Shaft Size
1 in
Discharge Connection Size
1 1/4 in
Shaft Outer Diameter
1 in
Media Intake Connection Size
3 in

Details

Displacement
6.8 cu in/rev-2.2 cu in/rev
Shaft Style
Keyed
Mount Type
SAE C 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Inlet Port
3 in CD 61 Flange
Port Location
#1 Opposite Inlet, #2 135 Degrees CW from Inlet
Outlet Port
1-1/4 in CD 61 Flange And 3/4 in CD 61 Flange
Application
Lifts, Mobile Equipment, Power Units
Item
Double Vane Pump
Flow Rate
35gpm/11gpm
Shaft Rotation
Right
Rotation
CW
Operating Pressure - Maximum
2,500 psi
Discharge Connection Type
Flange
Flow Rate - Maximum
35 gpm
Motor Speed - Maximum
1,800 RPM
Motor Speed - Minimum
600 RPM
Shaft Type
Spline
Media Intake Connection Type
SAE Code 61 Flange
Flow Rate - Minimum
11 gpm
Displacement per Revolution
6.8 cu in/rev

Description

Double Vane Pump, Flow Rate - Maximum 35 gpm, Displacement per Revolution 6.8 cu in/rev, Media Intake Connection Size 3 in, Discharge Connection Size 1 1/4 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE C 2 Bolt Flange, Shaft Type Spline, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Flow Rate - Minimum 11 gpm, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 600 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.