Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Pump, Displace 0.66, GPM 8.9, Right

  • Mfr # 26004-RZJ

  • Zoro # G4699554


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
0.66
GPM @ 3600 RPM and 1000 PSI
8.9
Max. Continuous PSI
3,000
Min. RPM
750 RPM
Ports (Inlet)
1-1/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26004-RZJ
Zoro #
G4699554
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
5.12 in
Length (In.)
5.11 in
Dimension A (In.)
3.05 in
Overall Height
5.2 in
Overall Length
3.9 in
Shaft Outer Diameter
5/8 in
Discharge Connection Size
7/8"-14
Overall Width
5.1 in
Media Intake Connection Size
1- 1/16"-12

Details

Displacement (Cu. In./Rev.)
0.66
GPM @ 3600 RPM and 1000 PSI
8.9
Max. Continuous PSI
3,000
Min. RPM
750 RPM
Ports (Inlet)
1-1/16-12
Max. RPM
3,600 RPM
Ports (Outlet)
7/8-14
Shaft Extension (In.)
5/8 x 1-1/4 9 Tooth Splined
Design
A
Features
Quiet Operation and Field Reversible
Mounting
2 Bolt SAE A
Cover Material
Aluminum
Rotation
CW
Item
Hydraulic Gear Pump
GPM @ 3600 RPM & 1000 PSI
8.9
Max. Intermittent Pressure (PSI)
3,500
Housing
Aluminum
Displacement per Revolution
0.66 cu in/rev
Hydraulic Pressure Port Location
Side
Continuous Pressure- Maximum
3,000 psi
Shaft Type
Spline
Media Intake Connection Type
SAE
Motor Speed - Maximum
3,600 RPM
Housing Material
Aluminum
Motor Speed - Minimum
750 RPM
End Cap Material
Aluminum

Description

Hydraulic Gear Pump, Displacement per Revolution 0.66 cu in/rev, Media Intake Connection Size 1- 1/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 3.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.