Zoro Homepage

Gear Pump, Displace 1.02, GPM 14.6, Right

  • Mfr # 26006-RZE

  • Zoro # G4702354


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
1.02
GPM @ 3600 RPM and 1000 PSI
14.6
Max. Continuous PSI
3,000
Min. RPM
750 RPM
Ports (Inlet)
1-5/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26006-RZE
Zoro #
G4702354
UPC #
-
Country of Origin
United States

Dimensions

Dimension A (In.)
3.3 in
Length (In.)
5.36 in
Width (In.)
5.12 in
Shaft Outer Diameter
5/8 in
Media Intake Connection Size
1 5/16"-12
Overall Height
5.2 in
Overall Length
5.4 in
Overall Width
5.1 in
Discharge Connection Size
7/8"-14

Description

Hydraulic Gear Pump, Displacement per Revolution 1.019 cu in/rev, Media Intake Connection Size 1 5/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 5.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.