Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Motor, .5 cu in/rev, 5 Bolt

  • Mfr # 129-0339

  • Zoro # G1276974


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Series
J
Flange Mount
1.25 in Pilot, 5 Bolt
Displacement
0.5 cu in/rev
Max. RPM
1,992 RPM
Continuous Torque
141 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129-0339
Zoro #
G1276974
UPC #
-
Country of Origin
United States

Dimensions

Port Size
9/16"-18 UNF
Shaft Dia.
5/8 in
Width (In.)
2.37
Shaft Dia. (In.)
5/8
Height (In.)
2.37
Length (In.)
4.09
Shaft Length (In.)
1.03
Length
4.09 in
Height
2.37 in
Shaft Length
1.03 in
Mounting Plate Width
2.37 in

Details

Series
J
Flange Mount
1.25 in Pilot, 5 Bolt
Displacement
0.5 cu in/rev
Max. RPM
1,992 RPM
Continuous Torque
141 in-lb
Pressure Rating
2030 psi
Min. Oil Viscosity
70 SUS
Displacement (Cu. In./Rev.)
0.5
Max. Oil Temp. (F)
180
Item
Hydraulic Motor
Pressure Rating (PSI)
2400
Shaft Type
Keyed
Port Type
Side
Port Thread
9/16-18 UNF
Max. Oil Temp.
180 Degrees F
Port Location
End

Description

Hydraulic Motor, 0.5 cu in/rev Displacement, Continuous Torque 141 in-lb, Flange Mount 5-Bolt, 1/4 In.-28 UNF, 9/16 In.-18 UNF Port Size, End Port Location, Shaft Dia. 5/8 in, Min. Oil Viscosity 70 SUS, Max. RPM 1,992 RPM, Pressure Rating 2030 psi, Shaft Type Keyed, Max. Oil Temp. 180 Degrees F, Shaft Length 1.03 in, Length 4.09 in, Height 2.37 in, Mounting Plate Width 2.37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.