Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Throttle Valve, Two-Way, 24V DC

  • Mfr # 02-353132

  • Zoro # G0099712


product price: $1,646.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
2 in
Overall Length
6.46 in
Overall Width
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-353132
Zoro #
G0099712
UPC #
094721224289
Country of Origin
India

Dimensions

Overall Height
2 in
Overall Length
6.46 in
Overall Width
1.9 in
Width (In.)
1.9 in
Size
D03
NFPA Size
D03
Height (In.)
2 in
Length (In.)
6.46 in

Details

Item
Hydraulic Throttle Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
KDG4V
GPM @ 3000 PSI
7
Number of Positions
Two Positions
Max. Pressure - Hydraulic Valves
5,000 psi
Valve Type - Hydraulic Valves
Hydraulic Throttle Valve
Max. Pressure (PSI)
5000
Spool Type
Closed Spring Centered
Type
Proportional
Max. Tank Pressure (PSI)
5,000
Coil Voltage - Hydraulic Valves
24V DC
Connection
Din 43650
Valve Ways and Positions
2-Way/2-Position
Coil Volts
24VDC
Center Position - Hydraulic Valves
Closed
Return Type - Hydraulic Valves
Spring Centered
Max. Flow - Hydraulic Valves
7 gpm
Number of Ways
Two-Way
Operation Type - Hydraulic Valves
Proportional
Standards
DIN 43650, ISO 4400
Actuation Mechanism
Electrical
Meter Direction
Meter-Out
Flow Rate - Maximum
7.4 gpm
Electrical Connection Type
ISO4400/DIN43650
Pressure - Maximum
5,075 psi
Valve Control
Throttle Check
Tank Pressure - Maximum
210 bar
Return Mechanism
Solenoid
Mounting
Subplate-Mounted
Port Connections
Tank
Includes Seals
Seals Included
Center Position
Closed Center
Voltage
24V DC
Seal Material
Fluorocarbon

Description

Hydraulic Throttle Valve, Flow Rate - Maximum 7.4 gpm, NFPA Size D03, Number of Positions Two Positions, Pressure - Maximum 5,075 psi, Valve Control Throttle Check, Number of Ways Two-Way, Voltage 24V DC, Port Connections Tank, Center Position Closed Center, Series KDG4V, Actuation Mechanism Electrical, Overall Height 2 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 6.46 in, Overall Width 1.9 in, Return Mechanism Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.