Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 110/120V AC

  • Mfr # 02-101991

  • Zoro # G0098522


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-101991
Zoro #
G0098522
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Height (In.)
4.44 in
Length (In.)
9.26 in
Width (In.)
2.83 in
Size
D05
NFPA Size
D05

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
Max. Tank Pressure (PSI)
3,000
Standards
ISO 05
GPM @ 3000 PSI
12
Holding Amps
.38
Return Type - Hydraulic Valves
Spring Centered
Max. Pressure (PSI)
3000
Operation Type - Hydraulic Valves
Solenoid Operated
Max. Pressure - Hydraulic Valves
3,000 psi
Connection
Terminal Box
Hz
50/60
Coil Volts
110-120VAC
Number of Ways
Four-Way
Valve Ways and Positions
4-Way/3-Position
Coil Voltage - Hydraulic Valves
115V AC
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Flow - Hydraulic Valves
12 gpm
Number of Positions
Three Positions
Center Position - Hydraulic Valves
Tandem
Spool Type
Tandem, Spring Centered
Type
Solenoid Operated
Port Connections
Manifold
Pressure - Maximum
3,600 psi
Actuation Mechanism
Electrical
Tank Pressure - Maximum
3,000 psi
Center Position
Tandem Center
Electrical Connection Type
Flying Leads
Includes Seals
Seals Included
Flow Rate - Maximum
12 gpm
Valve Control
Directional Control
Return Mechanism
Spring
Voltage
110/120V AC
Seal Material
Buna-N
Frequency
50/60 Hz
Holding Current
0.38 A

Description

Hydraulic Directional Valve, Flow Rate - Maximum 12 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Manifold, Center Position Tandem Center, Series DG4S-01, Actuation Mechanism Electrical, Holding Current 0.38 A, Overall Height 4.44 in, Standards ISO 05, Electrical Connection Type Flying Leads, Frequency 50/60 Hz, Overall Length 9.26 in, Overall Width 2.83 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.