Zoro Homepage

Hydraulic Valve, Four-Way, 110/120V AC

  • Mfr # 02-119475

  • Zoro # G0098513


product price: $1,098.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-119475
Zoro #
G0098513
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Size
D05
Length (In.)
9.26 in
Width (In.)
2.83 in
NFPA Size
D05
Height (In.)
4.44 in

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
Number of Ways
Four-Way
Operation Type - Hydraulic Valves
Solenoid Operated
Type
Solenoid Operated
Holding Amps
.38
GPM @ 3000 PSI
24
Number of Positions
Three Positions
Hz
50/60
Max. Pressure (PSI)
3000
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Pressure - Hydraulic Valves
3,000 psi
Standards
DIN 43650, ISO 4400
Center Position - Hydraulic Valves
Float
Coil Volts
110-120VAC
Valve Ways and Positions
4-Way/3-Position
Connection
Din 43650
Max. Tank Pressure (PSI)
3,000
Spool Type
Motor Spring Centered
Return Type - Hydraulic Valves
Spring Centered
Max. Flow - Hydraulic Valves
24 gpm
Coil Voltage - Hydraulic Valves
115V AC
Return Mechanism
Spring
Frequency
50/60 Hz
Mounting
Block-Mounted
Includes Seals
Seals Included
Seal Material
Buna-N
Pressure - Maximum
3,600 psi
Tank Pressure - Maximum
3,000 psi
Flow Rate - Maximum
24 gpm
Voltage
110/120V AC
Port Connections
Manifold
Electrical Connection Type
ISO4400/DIN43650
Valve Control
Directional Control
Holding Current
0.38 A
Actuation Mechanism
Electrical
Center Position
Float Center

Description

Hydraulic Directional Valve, Flow Rate - Maximum 24 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Manifold, Center Position Float Center, Series DG4S-01, Actuation Mechanism Electrical, Holding Current 0.38 A, Overall Height 4.44 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Frequency 50/60 Hz, Overall Length 9.26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.