Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 110/120V AC

  • Mfr # 02-119493

  • Zoro # G0098592


product price: $1,234.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-119493
Zoro #
G0098592
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Height (In.)
4.44 in
Length (In.)
9.26 in
Width (In.)
2.83 in
Size
D05
NFPA Size
D05

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
GPM @ 3000 PSI
24
Max. Tank Pressure (PSI)
3,000
Operation Type - Hydraulic Valves
Solenoid Operated
Max. Flow - Hydraulic Valves
24 gpm
Number of Ways
Four-Way
Coil Volts
110-120VAC
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Pressure (PSI)
3000
Holding Amps
.38
Max. Pressure - Hydraulic Valves
3,000 psi
Connection
Terminal Box
Standards
ISO 05
Coil Voltage - Hydraulic Valves
115V AC
Type
Solenoid Operated
Center Position - Hydraulic Valves
Closed
Hz
50/60
Return Type - Hydraulic Valves
Spring Centered
Number of Positions
Three Positions
Spool Type
Closed Spring Centered
Valve Ways and Positions
4-Way/3-Position
Holding Current
0.38 A
Center Position
Closed Center
Actuation Mechanism
Electrical
Tank Pressure - Maximum
3,000 psi
Includes Seals
Seals Included
Frequency
50/60 Hz
Valve Control
Directional Control
Flow Rate - Maximum
24 gpm
Electrical Connection Type
Flying Leads
Voltage
110/120V AC
Return Mechanism
Spring
Port Connections
Manifold
Seal Material
Buna-N
Pressure - Maximum
3,600 psi
Mounting
Block-Mounted

Description

Hydraulic Directional Valve, Flow Rate - Maximum 24 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Manifold, Center Position Closed Center, Series DG4S-01, Actuation Mechanism Electrical, Holding Current 0.38 A, Overall Height 4.44 in, Standards ISO 05, Electrical Connection Type Flying Leads, Frequency 50/60 Hz, Overall Length 9.26 in, Overall Width 2.83 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.