Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 110/120V AC

  • Mfr # 02-119576

  • Zoro # G0098574


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-119576
Zoro #
G0098574
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Size
D05
NFPA Size
D05
Height (In.)
4.44 in
Width (In.)
2.83 in
Length (In.)
9.26 in

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Flow - Hydraulic Valves
20 gpm
Max. Pressure (PSI)
3000
Max. Tank Pressure (PSI)
3,000
Center Position - Hydraulic Valves
Closed
Coil Volts
110-120VAC
Max. Pressure - Hydraulic Valves
3,000 psi
Return Type - Hydraulic Valves
Spring Centered
Holding Amps
.38
GPM @ 3000 PSI
20
Coil Voltage - Hydraulic Valves
115V AC
Number of Ways
Four-Way
Standards
ISO 05
Type
Solenoid Operated
Spool Type
Closed Spring Centered
Connection
Terminal Box
Number of Positions
Two Positions
Valve Ways and Positions
4-Way/2-Position
Hz
50/60
Operation Type - Hydraulic Valves
Solenoid Operated
Pressure - Maximum
3,600 psi
Seal Material
Buna-N
Tank Pressure - Maximum
3,000 psi
Return Mechanism
Spring
Center Position
Closed Center
Flow Rate - Maximum
20 gpm
Valve Control
Directional Control
Mounting
Block-Mounted
Frequency
50/60 Hz
Electrical Connection Type
Flying Leads
Includes Seals
Seals Included
Holding Current
0.38 A
Voltage
110/120V AC
Port Connections
Manifold
Actuation Mechanism
Electrical

Description

Hydraulic Directional Valve, Flow Rate - Maximum 20 gpm, NFPA Size D05, Number of Positions Two Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Manifold, Center Position Closed Center, Series DG4S-01, Actuation Mechanism Electrical, Holding Current 0.38 A, Overall Height 4.44 in, Standards ISO 05, Electrical Connection Type Flying Leads, Frequency 50/60 Hz, Overall Length 9.26 in, Overall Width 2.83 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.