Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 110/120V AC

  • Mfr # 02-119590

  • Zoro # G0098662


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-119590
Zoro #
G0098662
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Length (In.)
9.26 in
NFPA Size
D05
Width (In.)
2.83 in
Size
D05
Height (In.)
4.44 in

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
Max. Tank Pressure (PSI)
3,000
Hz
50/60
Standards
ISO 05
Holding Amps
.38
Center Position - Hydraulic Valves
Float
Number of Ways
Four-Way
Max. Flow - Hydraulic Valves
24 gpm
Max. Pressure - Hydraulic Valves
3,000 psi
Connection
Terminal Box
Spool Type
Motor Spring Centered
Coil Voltage - Hydraulic Valves
115V AC
Coil Volts
110-120VAC
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Type
Solenoid Operated
GPM @ 3000 PSI
24
Operation Type - Hydraulic Valves
Solenoid Operated
Valve Ways and Positions
4-Way/3-Position
Number of Positions
Three Positions
Return Type - Hydraulic Valves
Spring Centered
Max. Pressure (PSI)
3000
Pressure - Maximum
3,600 psi
Center Position
Float Center
Return Mechanism
Spring
Voltage
110/120V AC
Tank Pressure - Maximum
3,000 psi
Actuation Mechanism
Electrical
Flow Rate - Maximum
24 gpm
Seal Material
Buna-N
Port Connections
Manifold
Mounting
Block-Mounted
Holding Current
0.38 A
Electrical Connection Type
Flying Leads
Frequency
50/60 Hz
Includes Seals
Seals Included
Valve Control
Directional Control

Description

Hydraulic Directional Valve, Flow Rate - Maximum 24 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Manifold, Center Position Float Center, Series DG4S-01, Actuation Mechanism Electrical, Holding Current 0.38 A, Overall Height 4.44 in, Standards ISO 05, Electrical Connection Type Flying Leads, Frequency 50/60 Hz, Overall Length 9.26 in, Overall Width 2.83 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.