Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 110/120V AC

  • Mfr # 02-119859

  • Zoro # G0098644


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-119859
Zoro #
G0098644
UPC #
094721223541
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
NFPA Size
D05
Width (In.)
2.83 in
Length (In.)
9.26 in
Size
D05
Height (In.)
4.44 in

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
Number of Positions
Three Positions
Spool Type
Tandem, Spring Centered
Max. Flow - Hydraulic Valves
12 gpm
Connection
Din 43650
Number of Ways
Four-Way
Operation Type - Hydraulic Valves
Solenoid Operated
Max. Pressure (PSI)
3000
Return Type - Hydraulic Valves
Spring Centered
Holding Amps
.38
Max. Tank Pressure (PSI)
3,000
Coil Voltage - Hydraulic Valves
115V AC
Max. Pressure - Hydraulic Valves
3,000 psi
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Center Position - Hydraulic Valves
Tandem
Standards
DIN 43650, ISO 4400
Type
Solenoid Operated
GPM @ 3000 PSI
12
Valve Ways and Positions
4-Way/3-Position
Coil Volts
110-120VAC
Hz
50/60
Electrical Connection Type
ISO4400/DIN43650
Includes Seals
Seals Included
Actuation Mechanism
Electrical
Flow Rate - Maximum
12 gpm
Voltage
110/120V AC
Frequency
50/60 Hz
Seal Material
Buna-N
Return Mechanism
Spring
Port Connections
Manifold
Pressure - Maximum
3,600 psi
Holding Current
0.38 A
Tank Pressure - Maximum
3,000 psi
Center Position
Tandem Center
Valve Control
Directional Control

Description

Hydraulic Directional Valve, Flow Rate - Maximum 12 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Manifold, Center Position Tandem Center, Series DG4S-01, Actuation Mechanism Electrical, Holding Current 0.38 A, Overall Height 4.44 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Frequency 50/60 Hz, Overall Length 9.26 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.