Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 110/120V AC

  • Mfr # 02-146049

  • Zoro # G0098242


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-146049
Zoro #
G0098242
UPC #
-
Country of Origin
India

Dimensions

Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
Height (In.)
3.6 in
Size
D03
Width (In.)
2 in
Length (In.)
8.6 in
NFPA Size
D03

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
DG4V
Coil Voltage - Hydraulic Valves
115V AC
Spool Type
Open, Spring Offset End To End
GPM @ 3000 PSI
16
Max. Flow - Hydraulic Valves
16 gpm
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Holding Amps
.34
Return Type - Hydraulic Valves
Spring Offset
Operation Type - Hydraulic Valves
Solenoid Operated
Number of Positions
Two Positions
Valve Ways and Positions
4-Way/2-Position
Max. Tank Pressure (PSI)
3,045
Center Position - Hydraulic Valves
Open
Standards
ISO 4401-03
Connection
1/2 in Conduit Box
Max. Pressure (PSI)
5075
Hz
50/60
Max. Pressure - Hydraulic Valves
5,075 psi
Number of Ways
Four-Way
Type
Solenoid Operated
Coil Volts
110-120VAC
Flow Rate - Maximum
16 gpm
Actuation Mechanism
Electrical
Center Position
Tandem Center
Holding Current
0.34 A
Tank Pressure - Maximum
3,000 psi
Seal Material
Viton
Voltage
110/120V AC
Pressure - Maximum
5,075 psi
Electrical Connection Type
Flying Lead Wired Terminal Block and 1/2 in NPT Wired Housing
Frequency
50/60 Hz
Mounting
Subplate-Mounted
Port Connections
Tank
Return Mechanism
Spring
Valve Control
Directional Control
Includes Seals
Seals Included

Description

Hydraulic Directional Valve, Flow Rate - Maximum 16 gpm, NFPA Size D03, Number of Positions Two Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Tank, Center Position Tandem Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 0.34 A, Overall Height 3.6 in, Standards ISO 4401-03, Electrical Connection Type Flying Lead Wired Terminal Block and 1/2 in NPT Wired Housing, Frequency 50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.