Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 12V DC

  • Mfr # 02-120099

  • Zoro # G0098610


product price: $803.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-120099
Zoro #
G0098610
UPC #
094721223558
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Size
D05
Height (In.)
4.44 in
Width (In.)
2.83 in
NFPA Size
D05
Length (In.)
9.26 in

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-02
Max. Pressure - Hydraulic Valves
3,000 psi
Coil Volts
12VDC
Valve Ways and Positions
4-Way/2-Position
GPM @ 3000 PSI
20
Return Type - Hydraulic Valves
Spring Offset
Connection
U Type
Number of Ways
Four-Way
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Flow - Hydraulic Valves
20 gpm
Max. Tank Pressure (PSI)
3,000
Type
Solenoid Operated
Operation Type - Hydraulic Valves
Solenoid Operated
Coil Voltage - Hydraulic Valves
12V DC
Number of Positions
Two Positions
Center Position - Hydraulic Valves
Open
Max. Pressure (PSI)
3000
Standards
ISO 05
Spool Type
Open, Spring Offset End To End
Tank Pressure - Maximum
3,000 psi
Seal Material
Fluorocarbon
Voltage
12V DC
Center Position
Tandem Center
Includes Seals
Seals Included
Return Mechanism
Spring
Actuation Mechanism
Electrical
Port Connections
Manifold
Flow Rate - Maximum
20 gpm
Pressure - Maximum
3,000 psi
Valve Control
Directional Control
Electrical Connection Type
Flying Leads

Description

Hydraulic Directional Valve, Flow Rate - Maximum 20 gpm, NFPA Size D05, Number of Positions Two Positions, Pressure - Maximum 3,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 12V DC, Port Connections Manifold, Center Position Tandem Center, Series DG4S-02, Actuation Mechanism Electrical, Overall Height 4.44 in, Standards ISO 05, Electrical Connection Type Flying Leads, Overall Length 9.26 in, Overall Width 2.83 in, Return Mechanism Spring, Seal Material Fluorocarbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.