Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 12V DC

  • Mfr # 02-144957

  • Zoro # G0098251


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02-144957
Zoro #
G0098251
UPC #
-
Country of Origin
India

Dimensions

Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
Length (In.)
8.6 in
NFPA Size
D03
Height (In.)
3.6 in
Size
D03
Width (In.)
2 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
DG4V
Max. Flow - Hydraulic Valves
10 gpm
Holding Amps
1.5
Center Position - Hydraulic Valves
Tandem
Number of Positions
Three Positions
Return Type - Hydraulic Valves
Spring Centered
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Coil Voltage - Hydraulic Valves
12V DC
Connection
Din 43650
Max. Pressure (PSI)
5075
Spool Type
Tandem, Spring Centered
Coil Volts
12VDC
Valve Ways and Positions
4-Way/3-Position
Number of Ways
Four-Way
Max. Pressure - Hydraulic Valves
5,075 psi
Max. Tank Pressure (PSI)
3,045
Standards
DIN 43650, ISO 4400
GPM @ 3000 PSI
10
Type
Solenoid Operated
Operation Type - Hydraulic Valves
Solenoid Operated
Port Connections
Tank
Voltage
12V DC
Seal Material
Viton
Center Position
Tandem Center
Electrical Connection Type
ISO4400/DIN43650
Holding Current
1.5 A
Actuation Mechanism
Electrical
Includes Seals
Seals Included
Mounting
Subplate-Mounted
Tank Pressure - Maximum
3,000 psi
Valve Control
Directional Control
Pressure - Maximum
5,075 psi
Return Mechanism
Spring
Flow Rate - Maximum
10 gpm

Description

Hydraulic Directional Valve, Flow Rate - Maximum 10 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 12V DC, Port Connections Tank, Center Position Tandem Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 1.5 A, Overall Height 3.6 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 8.6 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.