Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 12V DC

  • Mfr # 02-146146

  • Zoro # G0098224


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-146146
Zoro #
G0098224
UPC #
094721223336
Country of Origin
India

Dimensions

Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
Height (In.)
3.6 in
NFPA Size
D03
Size
D03
Width (In.)
2 in
Length (In.)
8.6 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
DG4V
Holding Amps
1.5
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
GPM @ 3000 PSI
21
Center Position - Hydraulic Valves
Closed
Max. Flow - Hydraulic Valves
21 gpm
Return Type - Hydraulic Valves
Spring Centered
Max. Pressure - Hydraulic Valves
5,075 psi
Number of Ways
Four-Way
Standards
ISO 4401-03
Operation Type - Hydraulic Valves
Solenoid Operated
Connection
1/2 in Conduit Box
Spool Type
Closed, Spring Centered
Max. Tank Pressure (PSI)
3,045
Valve Ways and Positions
4-Way/3-Position
Coil Volts
12VDC
Coil Voltage - Hydraulic Valves
12V DC
Number of Positions
Three Positions
Max. Pressure (PSI)
5075
Type
Solenoid Operated
Voltage
12V DC
Return Mechanism
Spring
Tank Pressure - Maximum
3,000 psi
Mounting
Subplate-Mounted
Actuation Mechanism
Electrical
Valve Control
Directional Control
Includes Seals
Seals Included
Center Position
Closed Center
Electrical Connection Type
Flying Lead Wired Terminal Block and 1/2 in NPT Wired Housing
Pressure - Maximum
5,075 psi
Flow Rate - Maximum
21 gpm
Seal Material
Viton
Port Connections
Tank
Holding Current
1.5 A

Description

Hydraulic Directional Valve, Flow Rate - Maximum 21 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 12V DC, Port Connections Tank, Center Position Closed Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 1.5 A, Overall Height 3.6 in, Standards ISO 4401-03, Electrical Connection Type Flying Lead Wired Terminal Block and 1/2 in NPT Wired Housing, Overall Length 8.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.