Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 12V DC

  • Mfr # 859165

  • Zoro # G0098294


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
859165
Zoro #
G0098294
UPC #
094721223176
Country of Origin
India

Dimensions

Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
Length (In.)
8.6 in
Width (In.)
2 in
NFPA Size
D03
Height (In.)
3.6 in
Size
D03

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
DG4V
Spool Type
Closed, Spring Centered
Holding Amps
3.1
GPM @ 3000 PSI
16
Coil Volts
12VDC
Standards
DIN 43650, ISO 4400
Max. Pressure - Hydraulic Valves
5,075 psi
Center Position - Hydraulic Valves
Closed
Coil Voltage - Hydraulic Valves
12V DC
Number of Positions
Three Positions
Connection
Din 43650
Max. Tank Pressure (PSI)
3,045
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Operation Type - Hydraulic Valves
Solenoid Operated
Max. Pressure (PSI)
5075
Valve Ways and Positions
4-Way/3-Position
Number of Ways
Four-Way
Return Type - Hydraulic Valves
Spring Centered
Type
Solenoid Operated
Max. Flow - Hydraulic Valves
16 gpm
Voltage
12V DC
Return Mechanism
Spring
Mounting
Subplate-Mounted
Pressure - Maximum
5,075 psi
Tank Pressure - Maximum
3,000 psi
Flow Rate - Maximum
16 gpm
Valve Control
Directional Control
Port Connections
Tank
Holding Current
3.1 A
Seal Material
Viton
Includes Seals
Seals Included
Center Position
Closed Center
Actuation Mechanism
Electrical
Electrical Connection Type
ISO4400/DIN43650

Description

Hydraulic Directional Valve, Flow Rate - Maximum 16 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 12V DC, Port Connections Tank, Center Position Closed Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 3.1 A, Overall Height 3.6 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 8.6 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.