Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 12V DC

  • Mfr # 869858

  • Zoro # G0098373


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869858
Zoro #
G0098373
UPC #
094721223213
Country of Origin
India

Dimensions

Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
NFPA Size
D03
Size
D03
Width (In.)
2 in
Length (In.)
8.6 in
Height (In.)
3.6 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
DG4V
Coil Volts
12VDC
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Connection
Din 43650
Number of Ways
Four-Way
Type
Solenoid Operated
Holding Amps
1.5
Standards
DIN 43650, ISO 4400
Operation Type - Hydraulic Valves
Solenoid Operated
Coil Voltage - Hydraulic Valves
12V DC
GPM @ 3000 PSI
16
Max. Tank Pressure (PSI)
3,045
Max. Flow - Hydraulic Valves
16 gpm
Max. Pressure (PSI)
5075
Valve Ways and Positions
4-Way/2-Position
Center Position - Hydraulic Valves
Open
Return Type - Hydraulic Valves
Spring Offset
Spool Type
Open, Spring Offset End To End
Number of Positions
Two Positions
Max. Pressure - Hydraulic Valves
5,075 psi
Pressure - Maximum
5,075 psi
Flow Rate - Maximum
16 gpm
Voltage
12V DC
Includes Seals
Seals Included
Tank Pressure - Maximum
3,000 psi
Mounting
Subplate-Mounted
Electrical Connection Type
ISO4400/DIN43650
Valve Control
Directional Control
Holding Current
1.5 A
Port Connections
Tank
Center Position
Closed Center
Seal Material
Viton
Return Mechanism
Spring
Actuation Mechanism
Electrical

Description

Hydraulic Directional Valve, Flow Rate - Maximum 16 gpm, NFPA Size D03, Number of Positions Two Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 12V DC, Port Connections Tank, Center Position Closed Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 1.5 A, Overall Height 3.6 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 8.6 in, Overall Width 2 in, Return Mechanism Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.