Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-119461

  • Zoro # G0098565


product price: $1,133.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02-119461
Zoro #
G0098565
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Height (In.)
4.44 in
Size
D05
NFPA Size
D05
Width (In.)
2.83 in
Length (In.)
9.26 in

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
Max. Tank Pressure (PSI)
3,000
Coil Volts
24VDC
Max. Pressure - Hydraulic Valves
3,000 psi
Center Position - Hydraulic Valves
Float
Max. Flow - Hydraulic Valves
24 gpm
Number of Ways
Four-Way
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Operation Type - Hydraulic Valves
Solenoid Operated
GPM @ 3000 PSI
24
Number of Positions
Three Positions
Connection
Din 43650
Coil Voltage - Hydraulic Valves
24V DC
Standards
DIN 43650, ISO 4400
Type
Solenoid Operated
Return Type - Hydraulic Valves
Spring Centered
Valve Ways and Positions
4-Way/3-Position
Max. Pressure (PSI)
3000
Spool Type
Motor Spring Centered
Valve Control
Directional Control
Seal Material
Buna-N
Actuation Mechanism
Electrical
Pressure - Maximum
3,600 psi
Flow Rate - Maximum
24 gpm
Electrical Connection Type
ISO4400/DIN43650
Voltage
24V DC
Includes Seals
Seals Included
Center Position
Float Center
Mounting
Block-Mounted
Tank Pressure - Maximum
3,000 psi
Port Connections
Manifold
Return Mechanism
Spring

Description

Hydraulic Directional Valve, Flow Rate - Maximum 24 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Manifold, Center Position Float Center, Series DG4S-01, Actuation Mechanism Electrical, Overall Height 4.44 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 9.26 in, Overall Width 2.83 in, Return Mechanism Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.