Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-126109

  • Zoro # G0098635


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-126109
Zoro #
G0098635
UPC #
094721223565
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Height (In.)
4.44 in
Length (In.)
9.26 in
Size
D05
NFPA Size
D05
Width (In.)
2.83 in

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
Operation Type - Hydraulic Valves
Solenoid Operated
Max. Pressure - Hydraulic Valves
3,000 psi
Coil Volts
24VDC
Center Position - Hydraulic Valves
Closed
Standards
ISO 05
Number of Positions
Three Positions
Number of Ways
Four-Way
Spool Type
Closed Spring Centered
Valve Ways and Positions
4-Way/3-Position
Max. Tank Pressure (PSI)
3,000
Type
Solenoid Operated
Max. Pressure (PSI)
3000
Coil Voltage - Hydraulic Valves
24V DC
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Flow - Hydraulic Valves
24 gpm
Return Type - Hydraulic Valves
Spring Centered
GPM @ 3000 PSI
24
Connection
Terminal Box
Actuation Mechanism
Electrical
Return Mechanism
Spring
Includes Seals
Seals Included
Seal Material
Buna-N
Electrical Connection Type
Flying Leads
Flow Rate - Maximum
24 gpm
Valve Control
Directional Control
Port Connections
Manifold
Tank Pressure - Maximum
3,000 psi
Mounting
Block-Mounted
Voltage
24V DC
Pressure - Maximum
3,600 psi
Center Position
Closed Center

Description

Hydraulic Directional Valve, Flow Rate - Maximum 24 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Manifold, Center Position Closed Center, Series DG4S-01, Actuation Mechanism Electrical, Overall Height 4.44 in, Standards ISO 05, Electrical Connection Type Flying Leads, Overall Length 9.26 in, Overall Width 2.83 in, Return Mechanism Spring, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.