Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-127158

  • Zoro # G0098811


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-127158
Zoro #
G0098811
UPC #
094721223626
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Width (In.)
2.83 in
Height (In.)
4.44 in
NFPA Size
D05
Length (In.)
9.26 in
Size
D05

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-02
Center Position - Hydraulic Valves
Open
Max. Pressure - Hydraulic Valves
3,000 psi
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Number of Ways
Four-Way
Return Type - Hydraulic Valves
Spring Offset
Standards
ISO 05
Connection
Terminal Box
Spool Type
Open, Spring Offset End To End
Valve Ways and Positions
4-Way/2-Position
Max. Flow - Hydraulic Valves
24 gpm
Coil Voltage - Hydraulic Valves
24V DC
Max. Pressure (PSI)
3000
Number of Positions
Two Positions
Type
Solenoid Operated
Coil Volts
24VDC
Max. Tank Pressure (PSI)
3,000
GPM @ 3000 PSI
24
Operation Type - Hydraulic Valves
Solenoid Operated
Center Position
Closed Center
Includes Seals
Seals Included
Tank Pressure - Maximum
3,000 psi
Voltage
24V DC
Electrical Connection Type
Flying Leads
Pressure - Maximum
3,000 psi
Valve Control
Directional Control
Flow Rate - Maximum
24 gpm
Return Mechanism
Spring
Seal Material
Fluorocarbon
Port Connections
Manifold
Actuation Mechanism
Electrical

Description

Hydraulic Directional Valve, Flow Rate - Maximum 24 gpm, NFPA Size D05, Number of Positions Two Positions, Pressure - Maximum 3,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Manifold, Center Position Closed Center, Series DG4S-02, Actuation Mechanism Electrical, Overall Height 4.44 in, Standards ISO 05, Electrical Connection Type Flying Leads, Overall Length 9.26 in, Overall Width 2.83 in, Return Mechanism Spring, Seal Material Fluorocarbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.