Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-140085

  • Zoro # G0099329


product price: $1,497.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.589 in
Overall Length
8.647 in
Overall Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-140085
Zoro #
G0099329
UPC #
-
Country of Origin
India

Dimensions

Overall Height
3.589 in
Overall Length
8.647 in
Overall Width
1.81 in
NFPA Size
D03
Size
D03
Width (In.)
1.81 in
Length (In.)
8.647 in
Height (In.)
3.589 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
KDG4V
Valve Ways and Positions
4-Way/3-Position
Operation Type - Hydraulic Valves
Proportional
Max. Pressure - Hydraulic Valves
5,000 psi
Max. Tank Pressure (PSI)
5,000
Number of Ways
Four-Way
Max. Pressure (PSI)
5000
Connection
Din 43650
Override
Plain
Spool Type
Tandem Center
Coil Voltage - Hydraulic Valves
24V DC
Number of Positions
Three Positions
Coil Volts
24VDC
Center Position - Hydraulic Valves
Tandem
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
GPM @ 3000 PSI
5
Max. Flow - Hydraulic Valves
5 gpm
Type
Proportional
Standards
DIN 43650, ISO 4400
Center Position
Tandem Center
Mounting
Subplate-Mounted
Actuation Mechanism
Electrical
Meter Direction
Meter-In
Voltage
24V DC
Return Mechanism
Solenoid
Tank Pressure - Maximum
5,000 psi
Flow Rate - Maximum
5.9 gpm
Seal Material
Fluorocarbon
Port Connections
Tank
Includes Seals
Seals Included
Electrical Connection Type
ISO4400/DIN43650
Pressure - Maximum
5,075 psi
Valve Control
Directional Control

Description

Hydraulic Directional Valve, Flow Rate - Maximum 5.9 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Tandem Center, Series KDG4V, Actuation Mechanism Electrical, Overall Height 3.589 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 8.647 in, Overall Width 1.81 in, Return Mechanism Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.