Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-147623

  • Zoro # G0099152


product price: $2,218.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.95 in
Overall Length
10.87 in
Overall Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-147623
Zoro #
G0099152
UPC #
-
Country of Origin
India

Dimensions

Overall Height
3.95 in
Overall Length
10.87 in
Overall Width
1.81 in
NFPA Size
D03
Size
D03
Length (In.)
10.87 in
Width (In.)
1.81 in
Height (In.)
3.95 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
KDG4V
Spool Type
Closed Center
Type
Proportional
Center Position - Hydraulic Valves
Closed
Coil Voltage - Hydraulic Valves
24V DC
Max. Pressure - Hydraulic Valves
5,000 psi
Max. Tank Pressure (PSI)
5,000
Coil Volts
24VDC
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Override
Waterproof
Operation Type - Hydraulic Valves
Proportional
Valve Ways and Positions
4-Way/3-Position
GPM @ 3000 PSI
3
Max. Pressure (PSI)
5000
Number of Positions
Three Positions
Max. Flow - Hydraulic Valves
3 gpm
Connection
Din 43650
Number of Ways
Four-Way
Standards
DIN 43650, ISO 4400
Seal Material
Fluorocarbon
Voltage
24V DC
Tank Pressure - Maximum
210 bar
Pressure - Maximum
5,075 psi
Valve Control
Directional Control
Includes Seals
Seals Included
Meter Direction
Meter-In, Meter-Out
Flow Rate - Maximum
3.4 gpm
Electrical Connection Type
ISO4400/DIN43650
Port Connections
Tank
Center Position
Closed Center
Actuation Mechanism
Electrical
Return Mechanism
Solenoid
Mounting
Subplate-Mounted

Description

Hydraulic Directional Valve, Flow Rate - Maximum 3.4 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Closed Center, Series KDG4V, Actuation Mechanism Electrical, Overall Height 3.95 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 10.87 in, Overall Width 1.81 in, Return Mechanism Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.