Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-149542

  • Zoro # G0099633


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.589 in
Overall Length
8.647 in
Overall Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02-149542
Zoro #
G0099633
UPC #
094721223909
Country of Origin
India

Dimensions

Overall Height
3.589 in
Overall Length
8.647 in
Overall Width
1.81 in
NFPA Size
D03
Length (In.)
8.647 in
Height (In.)
3.589 in
Size
D03
Width (In.)
1.81 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
KDG4V
Connection
Din 43650
Max. Pressure (PSI)
5000
Operation Type - Hydraulic Valves
Proportional
Coil Volts
24VDC
Override
Plain
Center Position - Hydraulic Valves
Closed
Max. Pressure - Hydraulic Valves
5,000 psi
Number of Positions
Three Positions
Spool Type
Closed Center
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Number of Ways
Four-Way
Valve Ways and Positions
4-Way/3-Position
Max. Flow - Hydraulic Valves
5 gpm
Type
Proportional
GPM @ 3000 PSI
5
Max. Tank Pressure (PSI)
5,000
Coil Voltage - Hydraulic Valves
24V DC
Standards
DIN 43650, ISO 4400
Meter Direction
Meter-In, Meter-Out
Pressure - Maximum
5,075 psi
Electrical Connection Type
ISO4400/DIN43650
Tank Pressure - Maximum
5,000 psi
Includes Seals
Seals Included
Valve Control
Directional Control
Center Position
Closed Center
Mounting
Subplate-Mounted
Voltage
24V DC
Return Mechanism
Solenoid
Actuation Mechanism
Electrical
Flow Rate - Maximum
5.1 gpm
Port Connections
Tank
Seal Material
Fluorocarbon

Description

Hydraulic Directional Valve, Flow Rate - Maximum 5.1 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Closed Center, Series KDG4V, Actuation Mechanism Electrical, Overall Height 3.589 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 8.647 in, Overall Width 1.81 in, Return Mechanism Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.