Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-154278

  • Zoro # G0099642


product price: $1,460.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.589 in
Overall Length
8.647 in
Overall Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-154278
Zoro #
G0099642
UPC #
094721223916
Country of Origin
India

Dimensions

Overall Height
3.589 in
Overall Length
8.647 in
Overall Width
1.81 in
Length (In.)
8.647 in
Width (In.)
1.81 in
Size
D03
NFPA Size
D03
Height (In.)
3.589 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
KDG4V
Override
Water Resistant Manual
Max. Tank Pressure (PSI)
5,000
Center Position - Hydraulic Valves
Tandem
Connection
Din 43650
Max. Pressure (PSI)
5000
Operation Type - Hydraulic Valves
Proportional
Type
Proportional
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Spool Type
Tandem Center
Coil Voltage - Hydraulic Valves
24V DC
Valve Ways and Positions
4-Way/3-Position
GPM @ 3000 PSI
2
Number of Ways
Four-Way
Max. Pressure - Hydraulic Valves
5,000 psi
Number of Positions
Three Positions
Coil Volts
24VDC
Max. Flow - Hydraulic Valves
2 gpm
Standards
DIN 43650, ISO 4400
Tank Pressure - Maximum
5,000 psi
Valve Control
Directional Control
Port Connections
Tank
Pressure - Maximum
5,075 psi
Meter Direction
Meter-In
Actuation Mechanism
Electrical
Includes Seals
Seals Included
Flow Rate - Maximum
2.1 gpm
Seal Material
Fluorocarbon
Mounting
Subplate-Mounted
Center Position
Tandem Center
Voltage
24V DC
Electrical Connection Type
ISO4400/DIN43650
Return Mechanism
Solenoid

Description

Hydraulic Directional Valve, Flow Rate - Maximum 2.1 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Tandem Center, Series KDG4V, Actuation Mechanism Electrical, Overall Height 3.589 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 8.647 in, Overall Width 1.81 in, Return Mechanism Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.