Zoro Homepage

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-157266

  • Zoro # G0099660


product price: $2,797.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
4.18 in
Overall Length
13.19 in
Overall Width
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-157266
Zoro #
G0099660
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.18 in
Overall Length
13.19 in
Overall Width
2.76 in
NFPA Size
D05
Width (In.)
2.76 in
Length (In.)
13.19 in
Size
D05
Height (In.)
4.18 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
KDG4V
Operation Type - Hydraulic Valves
Proportional
Type
Proportional
Number of Ways
Four-Way
Valve Ways and Positions
4-Way/3-Position
GPM @ 3000 PSI
17
Override
Plain
Max. Flow - Hydraulic Valves
17 gpm
Max. Tank Pressure (PSI)
4,500
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Coil Voltage - Hydraulic Valves
24V DC
Connection
Din 43650
Spool Type
Closed Center
Max. Pressure - Hydraulic Valves
4,500 psi
Coil Volts
24VDC
Number of Positions
Three Positions
Center Position - Hydraulic Valves
Closed
Max. Pressure (PSI)
4500
Standards
DIN 43650, ISO 4400
Tank Pressure - Maximum
160 bar
Electrical Connection Type
ISO4400/DIN43650
Meter Direction
Meter-Out
Valve Control
Directional Control
Actuation Mechanism
Electrical
Port Connections
Tank
Includes Seals
Seals Included
Return Mechanism
Solenoid
Center Position
Closed Center
Mounting
Subplate-Mounted
Seal Material
Fluorocarbon
Voltage
24V DC
Pressure - Maximum
5,075 psi
Flow Rate - Maximum
17.2 gpm

Description

Hydraulic Directional Valve, Flow Rate - Maximum 17.2 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Closed Center, Series KDG4V, Actuation Mechanism Electrical, Overall Height 4.18 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 13.19 in, Overall Width 2.76 in, Return Mechanism Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.