Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-310275

  • Zoro # G0099651


product price: $1,300.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.589 in
Overall Length
8.647 in
Overall Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02-310275
Zoro #
G0099651
UPC #
094721224067
Country of Origin
India

Dimensions

Overall Height
3.589 in
Overall Length
8.647 in
Overall Width
1.81 in
Size
D03
Length (In.)
8.647 in
NFPA Size
D03
Height (In.)
3.589 in
Width (In.)
1.81 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
KDG4V
Max. Tank Pressure (PSI)
5,000
Spool Type
Closed Center
Center Position - Hydraulic Valves
Closed
Number of Positions
Three Positions
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Coil Volts
24VDC
Max. Pressure - Hydraulic Valves
5,000 psi
Operation Type - Hydraulic Valves
Proportional
Max. Flow - Hydraulic Valves
4 gpm
Coil Voltage - Hydraulic Valves
24V DC
Connection
Din 43650
Valve Ways and Positions
4-Way/3-Position
Type
Proportional
Override
Plain
Number of Ways
Four-Way
Max. Pressure (PSI)
5000
GPM @ 3000 PSI
4
Standards
DIN 43650, ISO 4400
Port Connections
Tank
Mounting
Subplate-Mounted
Meter Direction
Meter-In, Meter-Out
Includes Seals
Seals Included
Pressure - Maximum
5,075 psi
Actuation Mechanism
Electrical
Center Position
Closed Center
Seal Material
Fluorocarbon
Return Mechanism
Solenoid
Valve Control
Directional Control
Tank Pressure - Maximum
5,000 psi
Electrical Connection Type
ISO4400/DIN43650
Flow Rate - Maximum
4 gpm
Voltage
24V DC

Description

Hydraulic Directional Valve, Flow Rate - Maximum 4 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Closed Center, Series KDG4V, Actuation Mechanism Electrical, Overall Height 3.589 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 8.647 in, Overall Width 1.81 in, Return Mechanism Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.