Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 02-394330

  • Zoro # G0099721


product price: $1,528.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.589 in
Overall Length
8.647 in
Overall Width
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-394330
Zoro #
G0099721
UPC #
-
Country of Origin
India

Dimensions

Overall Height
3.589 in
Overall Length
8.647 in
Overall Width
1.81 in
Height (In.)
3.589 in
Width (In.)
1.81 in
Length (In.)
8.647 in
Size
D03
NFPA Size
D03

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
KDG4V
Valve Ways and Positions
4-Way/3-Position
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Tank Pressure (PSI)
5,000
Max. Pressure (PSI)
5000
Override
Plain
Max. Flow - Hydraulic Valves
9 gpm
Center Position - Hydraulic Valves
Closed
Spool Type
Closed
Type
Proportional
GPM @ 3000 PSI
9
Operation Type - Hydraulic Valves
Proportional
Number of Ways
Four-Way
Max. Pressure - Hydraulic Valves
5,000 psi
Number of Positions
Three Positions
Coil Voltage - Hydraulic Valves
24V DC
Coil Volts
24VDC
Standards
ISO-4401
Voltage
24V DC
Seal Material
Fluorocarbon
Electrical Connection Type
ISO4400/DIN43650
Includes Seals
Seals Included
Actuation Mechanism
Electrical
Pressure - Maximum
5,075 psi
Flow Rate - Maximum
5.1 gpm
Valve Control
Directional Control
Meter Direction
Meter-In, Meter-Out
Mounting
Subplate-Mounted
Return Mechanism
Solenoid
Tank Pressure - Maximum
5,000 psi
Port Connections
Tank
Center Position
Closed Center

Description

Hydraulic Directional Valve, Flow Rate - Maximum 5.1 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Closed Center, Series KDG4V, Actuation Mechanism Electrical, Overall Height 3.589 in, Standards ISO-4401, Electrical Connection Type ISO4400/DIN43650, Overall Length 8.647 in, Overall Width 1.81 in, Return Mechanism Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.