Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 529760

  • Zoro # G0098285


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529760
Zoro #
G0098285
UPC #
94721223053
Country of Origin
India

Dimensions

Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
Width (In.)
2 in
NFPA Size
D03
Size
D03
Height (In.)
3.6 in
Length (In.)
8.6 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
DG4V
Type
Solenoid Operated
Holding Amps
1.5
Return Type - Hydraulic Valves
Spring Centered
Spool Type
Closed, Spring Centered
Max. Pressure (PSI)
5075
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Standards
DIN 43650, ISO 4400
Center Position - Hydraulic Valves
Closed
Max. Flow - Hydraulic Valves
21 gpm
Coil Voltage - Hydraulic Valves
24V DC
Number of Positions
Three Positions
Operation Type - Hydraulic Valves
Solenoid Operated
GPM @ 3000 PSI
21
Coil Volts
24VDC
Max. Pressure - Hydraulic Valves
5,075 psi
Number of Ways
Four-Way
Max. Tank Pressure (PSI)
3,045
Valve Ways and Positions
4-Way/3-Position
Connection
Din 43650
Tank Pressure - Maximum
3,000 psi
Port Connections
Tank
Holding Current
1.5 A
Includes Seals
Seals Included
Actuation Mechanism
Electrical
Voltage
24V DC
Return Mechanism
Spring
Valve Control
Directional Control
Pressure - Maximum
5,075 psi
Electrical Connection Type
ISO4400/DIN43650
Mounting
Subplate-Mounted
Center Position
Closed Center
Seal Material
Viton
Flow Rate - Maximum
21 gpm

Description

Hydraulic Directional Valve, Flow Rate - Maximum 21 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Closed Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 1.5 A, Overall Height 3.6 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 8.6 in, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.