Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 565330

  • Zoro # G0099301


product price: $2,728.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
4.18 in
Overall Length
13.19 in
Overall Width
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565330
Zoro #
G0099301
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.18 in
Overall Length
13.19 in
Overall Width
2.76 in
Size
D05
NFPA Size
D03
Length (In.)
13.19 in
Width (In.)
2.76 in
Height (In.)
4.18 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
KDG4V
GPM @ 3000 PSI
13
Number of Positions
Three Positions
Max. Pressure - Hydraulic Valves
4,500 psi
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Coil Volts
24VDC
Spool Type
Tandem Center
Max. Tank Pressure (PSI)
4,500
Max. Pressure (PSI)
4500
Coil Voltage - Hydraulic Valves
24V DC
Override
No Overrides
Type
Proportional
Max. Flow - Hydraulic Valves
13 gpm
Valve Ways and Positions
4-Way/3-Position
Number of Ways
Four-Way
Connection
Din 43650
Center Position - Hydraulic Valves
Tandem
Operation Type - Hydraulic Valves
Proportional
Standards
DIN 43650, ISO 4400
Actuation Mechanism
Electrical
Port Connections
Tank
Pressure - Maximum
5,075 psi
Meter Direction
Meter-In, Meter-Out
Voltage
24V DC
Center Position
Tandem Center
Mounting
Subplate-Mounted
Electrical Connection Type
ISO4400/DIN43650
Seal Material
Fluorocarbon
Valve Control
Directional Control
Tank Pressure - Maximum
210 bar
Flow Rate - Maximum
13.2 gpm
Return Mechanism
Solenoid
Includes Seals
Seals Included

Description

Hydraulic Directional Valve, Flow Rate - Maximum 13.2 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Tandem Center, Series KDG4V, Actuation Mechanism Electrical, Overall Height 4.18 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 13.19 in, Overall Width 2.76 in, Return Mechanism Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.