Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 565464

  • Zoro # G0099362


product price: $3,408.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
4.18 in
Overall Length
13.19 in
Overall Width
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565464
Zoro #
G0099362
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.18 in
Overall Length
13.19 in
Overall Width
2.76 in
Width (In.)
2.76 in
Size
D05
Length (In.)
13.19 in
Height (In.)
4.18 in
NFPA Size
D03

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
KDG4V
Connection
Din 43650
Valve Ways and Positions
4-Way/3-Position
Type
Proportional
Number of Positions
Three Positions
Operation Type - Hydraulic Valves
Proportional
Max. Pressure (PSI)
4500
Number of Ways
Four-Way
Coil Volts
24VDC
Coil Voltage - Hydraulic Valves
24V DC
Override
No Overrides
Max. Flow - Hydraulic Valves
13 gpm
Max. Tank Pressure (PSI)
4,500
Spool Type
Closed Center
GPM @ 3000 PSI
13
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Pressure - Hydraulic Valves
4,500 psi
Center Position - Hydraulic Valves
Closed
Standards
ISO 4400
Tank Pressure - Maximum
210 bar
Meter Direction
Meter-In, Meter-Out
Includes Seals
Seals Included
Electrical Connection Type
ISO4400/PG11 Plug
Seal Material
Fluorocarbon
Mounting
Subplate-Mounted
Actuation Mechanism
Electrical
Return Mechanism
Spring
Flow Rate - Maximum
13.2 gpm
Port Connections
Tank
Voltage
24V DC
Pressure - Maximum
5,075 psi
Valve Control
Directional Control
Center Position
Closed Center

Description

Hydraulic Directional Valve, Flow Rate - Maximum 13.2 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Closed Center, Series KDG4V, Actuation Mechanism Electrical, Overall Height 4.18 in, Standards ISO 4400, Electrical Connection Type ISO4400/PG11 Plug, Overall Length 13.19 in, Overall Width 2.76 in, Return Mechanism Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.