Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 868978

  • Zoro # G0098364


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Fluorocarbon
Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Series
DG4S-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
868978
Zoro #
G0098364
UPC #
-
Country of Origin
India

Dimensions

Overall Height
4.44 in
Overall Length
9.26 in
Overall Width
2.83 in
Length (In.)
9.26 in
NFPA Size
D05
Height (In.)
4.44 in
Width (In.)
2.83 in
Size
D05

Details

Item
Hydraulic Directional Valve
Seal Type
Fluorocarbon
Series
DG4S-01
Valve Ways and Positions
4-Way/2-Position
Type
Solenoid Operated
Connection
Din 43650
Max. Tank Pressure (PSI)
3,000
Return Type - Hydraulic Valves
Spring Centered
Standards
DIN 43650, ISO 4400
Number of Ways
Four-Way
Max. Flow - Hydraulic Valves
20 gpm
Center Position - Hydraulic Valves
Closed
Operation Type - Hydraulic Valves
Solenoid Operated
Coil Volts
24VDC
Max. Pressure - Hydraulic Valves
3,000 psi
Number of Positions
Two Positions
Max. Pressure (PSI)
3000
Spool Type
Closed Spring Centered
GPM @ 3000 PSI
20
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Coil Voltage - Hydraulic Valves
24V DC
Mounting
Block-Mounted
Electrical Connection Type
ISO4400/DIN43650
Valve Control
Directional Control
Seal Material
Buna-N
Voltage
24V DC
Port Connections
Manifold
Pressure - Maximum
3,600 psi
Center Position
Closed Center
Includes Seals
Seals Included
Tank Pressure - Maximum
3,000 psi
Return Mechanism
Spring
Flow Rate - Maximum
20 gpm
Actuation Mechanism
Electrical

Description

Hydraulic Directional Valve, Flow Rate - Maximum 20 gpm, NFPA Size D05, Number of Positions Two Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Manifold, Center Position Closed Center, Series DG4S-01, Actuation Mechanism Electrical, Overall Height 4.44 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 9.26 in, Overall Width 2.83 in, Return Mechanism Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.