Zoro Homepage

Hydraulic Valve, Four-Way, 24V DC

  • Mfr # 869575

  • Zoro # G0098330


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Seal Type
Fluorocarbon
Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869575
Zoro #
G0098330
UPC #
-
Country of Origin
India

Dimensions

Overall Height
3.6 in
Overall Length
8.6 in
Overall Width
2 in
Size
D03
Width (In.)
2 in
Length (In.)
8.6 in
NFPA Size
D03
Height (In.)
3.6 in

Details

Item
Hydraulic Directional Valve
Body Material
Cast Iron
Seal Type
Fluorocarbon
Series
DG4V
Operation Type - Hydraulic Valves
Solenoid Operated
Spool Type
Open, Spring Offset End To End
Coil Volts
24VDC
Coil Voltage - Hydraulic Valves
24V DC
Center Position - Hydraulic Valves
Open
Max. Flow - Hydraulic Valves
16 gpm
Connection
Din 43650
Return Type - Hydraulic Valves
Spring Offset
Valve Ways and Positions
4-Way/2-Position
Number of Ways
Four-Way
Valve Type - Hydraulic Valves
Hydraulic Directional Control Valve
Max. Pressure (PSI)
5075
Max. Tank Pressure (PSI)
3,045
Number of Positions
Two Positions
GPM @ 3000 PSI
16
Standards
DIN 43650, ISO 4400
Max. Pressure - Hydraulic Valves
5,075 psi
Holding Amps
3.1
Type
Solenoid Operated
Center Position
Closed Center
Includes Seals
Seals Included
Electrical Connection Type
ISO4400/DIN43650
Flow Rate - Maximum
16 gpm
Pressure - Maximum
5,075 psi
Actuation Mechanism
Electrical
Tank Pressure - Maximum
3,000 psi
Holding Current
3.1 A
Voltage
24V DC
Port Connections
Tank
Return Mechanism
Spring
Seal Material
Viton
Valve Control
Directional Control
Mounting
Subplate-Mounted

Description

Hydraulic Directional Valve, Flow Rate - Maximum 16 gpm, NFPA Size D03, Number of Positions Two Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Closed Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 3.1 A, Overall Height 3.6 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 8.6 in, Overall Width 2 in, Return Mechanism Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.