Shop VICKERS

HydraulicGearPump, 3,000psi, 5.3gpm, Al

  • Mfr # 26001-RZG
  • Zoro # G4669707

product price: 
$
590.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
0.4
GPM @ 3600 RPM and 1000 PSI
5.3
Max. Continuous PSI
3,000
Min. RPM
750 RPM
Max. RPM
3,600 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
26001-RZG
Zoro #
G4669707
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
4.92 in
Dimension A (In.)
2.86 in
Width (In.)
5.12 in
Overall Width
5.12 in
Media Intake Connection Size
1 1/16"-12
Overall Height
5.16 in
Overall Length
4.92 in
Discharge Connection Size
7/8"-14
Shaft Outer Diameter
5/8 in
Shaft Length
1 1/4 in
Key Length
18/25 in
Mounting Flange Size
SAE A
Wire Rope Length
4.92 in
Length
4.92 in

Details

Displacement (Cu. In./Rev.)
0.4
GPM @ 3600 RPM and 1000 PSI
5.3
Max. Continuous PSI
3,000
Min. RPM
750 RPM
Max. RPM
3,600 RPM
Ports (Inlet)
1-1/16-12
Ports (Outlet)
7/8-14
Shaft Extension (In.)
5/8 x 1-1/4
Housing
Aluminum
Design
A
Cover Material
Aluminum
GPM @ 3600 RPM & 1000 PSI
5.3
Max. Intermittent Pressure (PSI)
3,500
Features
Quiet Operation and Field Reversible
Item
Hydraulic Gear Pump
Mounting
2 Bolt SAE A
Rotation
CW
Motor Speed - Maximum
3,600 RPM
Shaft Type
Keyed
Displacement per Revolution
0.4 cu in/rev
Continuous Pressure- Maximum
3,000 psi
Hydraulic Pressure Port Location
Side
End Cap Material
Aluminum
Motor Speed - Minimum
750 RPM
Media Intake Connection Type
SAE
Housing Material
Aluminum
Key Shape
Straight
Discharge Connection Type
SAE
Continuous Pressure - Maximum
3,000 psi
Flow Rate - Maximum
5.3 gpm
Product Type
Hydraulic Gear Pump
Number of Stages
1
Rated Speed
3,600 RPM
Series
Rugid S26 Gear Pump-AL Gr2

Description

Hydraulic Gear Pump, Displacement per Revolution 0.403 cu in/rev, Media Intake Connection Size 1- 1/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 4.9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.