HydraulicGearPump, 3,000psi, 8.9gpm, Al

  • Mfr # 26004-LZJ
  • Zoro # G4690454
product price: 
$
603.99
/ea
Free Shipping & Returns

Key Features

Displacement (Cu. In./Rev.)
0.66
GPM @ 3600 RPM and 1000 PSI
8.9
Max. Continuous PSI
3,000
Min. RPM
750 RPM
Max. RPM
3,600 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
26004-LZJ
Zoro #
G4690454
UPC #
-
Country of Origin
Germany
Displacement (Cu. In./Rev.)
0.66
GPM @ 3600 RPM and 1000 PSI
8.9
Max. Continuous PSI
3,000
Min. RPM
750 RPM
Max. RPM
3,600 RPM
Ports (Inlet)
1-1/16-12
Ports (Outlet)
7/8-14
Shaft Extension (In.)
5/8 x 1-1/4 9 Tooth Splined
Rotation
CCW
Mounting
2 Bolt SAE A
Design
A
Features
Quiet Operation and Field Reversible
Max. Intermittent Pressure (PSI)
3,500
Item
Hydraulic Gear Pump
Cover Material
Aluminum
Housing
Aluminum
GPM @ 3600 RPM & 1000 PSI
8.9
Shaft Type
Spline
Motor Speed - Minimum
750 RPM
Continuous Pressure- Maximum
3,000 psi
Displacement per Revolution
0.66 cu in/rev
Media Intake Connection Type
SAE
Motor Speed - Maximum
3,600 RPM
Housing Material
Aluminum
End Cap Material
Aluminum
Hydraulic Pressure Port Location
Side
Series
Rugid S26 Gear Pump-AL Gr2
Product Type
Hydraulic Gear Pump
Discharge Connection Type
SAE
Flow Rate - Maximum
8.9 gpm
Spline Shaft Series
SAE A
Rated Speed
3,600 RPM
Number of Stages
1
Continuous Pressure - Maximum
3,000 psi
Spline Shaft Number of Teeth
9

Dimensions

Dimension A (In.)
3.05 in
Width (In.)
5.12 in
Length (In.)
5.11 in
Overall Width
5.12 in
Discharge Connection Size
7/8"-14
Shaft Outer Diameter
5/8 in
Overall Height
5.16 in
Media Intake Connection Size
1 1/16"-12
Overall Length
5.11 in
Mounting Flange Size
SAE A
Shaft Length
1 1/4 in
Wire Rope Length
5.11 in
Length
5.11 in

Description

Hydraulic Gear Pump, Displacement per Revolution 0.659 cu in/rev, Media Intake Connection Size 1- 1/16 In.-12, Discharge Connection Size 7/8 In.-14, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 750 RPM, Shaft Type Spline, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, End Cap Material Aluminum, Hydraulic Pressure Port Location Side, Media Intake Connection Type SAE, Overall Height 5.2 in, Overall Length 5.1 in

Ratings & reviews