Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Vane Pump, 14 gpm, 2.78 cu. in./rev

  • Mfr # 02-137110-1

  • Zoro # G3004690


product price: $1,697.99
/ea
Free Shipping & Returns

Key Features

Displacement
2.78 cu in/rev
Shaft Size
1 in
Shaft Style
Keyed
Mount Type
SAE B 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-137110-1
Zoro #
G3004690
UPC #
-
Country of Origin
Netherlands

Dimensions

Shaft Size
1 in
Shaft Outer Diameter
1 in
Discharge Connection Size
1 in
Media Intake Connection Size
1 1/2 in

Details

Displacement
2.78 cu in/rev
Shaft Style
Keyed
Mount Type
SAE B 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Item
Single Vane Pump
Application
Lifts, Mobile Equipment, Power Units
Outlet Port
1 in CD 61 Flange
Flow Rate
14 gpm
Shaft Rotation
Right
Inlet Port
1-1/2 in CD 61 Flange
Port Location
Opposite Inlet Port
Rotation
CW
Flow Rate - Maximum
14 gpm
Displacement per Revolution
4.1 cu in/rev
Discharge Connection Type
Flange
Media Intake Connection Type
SAE Code 61 Flange
Motor Speed - Minimum
600 RPM
Motor Speed - Maximum
1,800 RPM
Shaft Type
Keyed
Operating Pressure - Maximum
2,500 psi

Description

Single Vane Pump, Flow Rate - Maximum 14 gpm, Displacement per Revolution 4.1 cu in/rev, Media Intake Connection Size 1 1/2 in, Discharge Connection Size 1 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE 4 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 600 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.