Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Vane Pump, 17 gpm, 3.39 cu. in./rev

  • Mfr # 02-137113-1

  • Zoro # G3004681


product price: $1,909.99
/ea
Free Shipping & Returns

Key Features

Displacement
3.39 cu in/rev
Shaft Size
1 in
Shaft Style
Keyed
Mount Type
SAE B 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-137113-1
Zoro #
G3004681
UPC #
-
Country of Origin
Sweden

Dimensions

Shaft Size
1 in
Overall Height
5.5 in
Shaft Outer Diameter
1 in
Discharge Connection Size
1 in
Overall Width
6.9 in
Overall Length
9.8 in
Media Intake Connection Size
1 1/2 in

Details

Displacement
3.39 cu in/rev
Shaft Style
Keyed
Mount Type
SAE B 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Application
Lifts, Mobile Equipment, Power Units
Inlet Port
1-1/2 in CD 61 Flange
Flow Rate
17 gpm
Shaft Rotation
Right
Outlet Port
1 in CD 61 Flange
Item
Single Vane Pump
Port Location
Opposite Inlet Port
Rotation
CW
Media Intake Connection Type
SAE Code 61 Flange
Motor Speed - Maximum
1,800 RPM
Shaft Type
Keyed
Discharge Connection Type
Flange
Operating Pressure - Maximum
2,500 psi
Seal Material
Buna-N
Displacement per Revolution
4.1 cu in/rev
Housing Material
Cast Iron
Motor Speed - Minimum
1,800 RPM
Flow Rate - Maximum
17 gpm

Description

Single Vane Pump, Flow Rate - Maximum 17 gpm, Displacement per Revolution 4.1 cu in/rev, Media Intake Connection Size 1 1/2 in, Discharge Connection Size 1 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE 4 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Housing Material Cast Iron, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 1,800 RPM, Overall Height 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.