Single Vane Pump, 2 gpm, Cast Iron, 1 in

  • Mfr # 382075-3
  • Zoro # G3004569
product price: 
$
894.99
/ea
Free Shipping & Returns

Key Features

Displacement
.40 cu in/rev
Shaft Size
3/4 in
Shaft Style
Keyed
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
382075-3
Zoro #
G3004569
UPC #
-
Country of Origin
United States
Displacement
.40 cu in/rev
Shaft Style
Keyed
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Outlet Port
1/2 in NPT
Item
Single Vane Pump
Port Location
Inline With Inlet
Shaft Rotation
Right
Flow Rate
2 gpm @ 1200 rpm and 100 psi
Application
Lifts, Mobile Equipment, Power Units
Inlet Port
1 in NPT
Rotation
CW
Displacement per Revolution
0.4 cu in/rev
Flow Rate - Maximum
2 gpm
Shaft Type
Keyed
Motor Speed - Minimum
600 RPM
Media Intake Connection Type
NPT
Discharge Connection Type
NPT
Operating Pressure - Maximum
2,500 psi
Motor Speed - Maximum
1,800 RPM
Housing Material
Cast Iron
Seal Material
Buna-N
Displacement Type
Fixed
Series
Square V10

Dimensions

Shaft Size
3/4 in
Media Intake Connection Size
1 in
Shaft Outer Diameter
3/4 in
Discharge Connection Size
1/2 in
Mounting Flange Size
SAE A

Description

Single Vane Pump, Flow Rate - Maximum 2 gpm, Displacement per Revolution 0.4 cu in/rev, Media Intake Connection Size 1 in, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Rotation CW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 3/4 in, Operating Pressure - Maximum 2,500 psi, Media Intake Connection Type NPT, Motor Speed - Minimum 600 RPM

Ratings & reviews