Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Vane Pump, 21 gpm, 4.13 cu. in./rev

  • Mfr # 02-137117-1

  • Zoro # G3004675


product price: $1,773.99
/ea
Free Shipping & Returns

Key Features

Displacement
4.13 cu in/rev
Shaft Size
1 in
Shaft Style
Keyed
Mount Type
SAE B 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-137117-1
Zoro #
G3004675
UPC #
-
Country of Origin
Sweden

Dimensions

Shaft Size
1 in
Discharge Connection Size
1 in
Media Intake Connection Size
1 1/2 in
Shaft Outer Diameter
1 in

Details

Displacement
4.13 cu in/rev
Shaft Style
Keyed
Mount Type
SAE B 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Application
Lifts, Mobile Equipment, Power Units
Port Location
Opposite Inlet Port
Flow Rate
21 gpm
Outlet Port
1 in CD 61 Flange
Inlet Port
1-1/2 in CD 61 Flange
Shaft Rotation
Right
Item
Single Vane Pump
Rotation
CW
Operating Pressure - Maximum
2,500 psi
Motor Speed - Maximum
1,800 RPM
Media Intake Connection Type
SAE Code 61 Flange
Displacement per Revolution
4.1 cu in/rev
Motor Speed - Minimum
600 RPM
Discharge Connection Type
Flange
Shaft Type
Keyed
Flow Rate - Maximum
21 gpm

Description

Single Vane Pump, Flow Rate - Maximum 21 gpm, Displacement per Revolution 4.1 cu in/rev, Media Intake Connection Size 1 1/2 in, Discharge Connection Size 1 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE 4 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 600 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.