Zoro Homepage

Single Vane Pump, 21 gpm, 4.13 cu. in./rev

  • Mfr # 421477-7

  • Zoro # G3004657


product price: $1,742.99
/ea
Free Shipping & Returns

Key Features

Displacement
4.13 cu in/rev
Shaft Size
1 in
Shaft Style
Keyed
Mount Type
SAE B 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421477-7
Zoro #
G3004657
UPC #
-
Country of Origin
United States

Dimensions

Shaft Size
1 in
Overall Height
5.4 in
Discharge Connection Size
1 in
Overall Width
6.9 in
Media Intake Connection Size
1 1/2 in
Shaft Outer Diameter
1 in
Overall Length
8.2 in

Description

Single Vane Pump, Flow Rate - Maximum 21 gpm, Displacement per Revolution 4.13 cu in/rev, Media Intake Connection Size 1 1/2 in, Discharge Connection Size 1 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE 4 Bolt Flange, Shaft Type Spline, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Housing Material Cast Iron, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 1,800 RPM, Overall Height 5.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.