Shop VICKERS

SingleVanePump, 4gpm, CastIron, 1-5/16"-12

  • Mfr # 02-466182-2
  • Zoro # G3004377

product price: 
$
1,262.99
/ea
Free Shipping & Returns

Key Features

Displacement
.80 cu in/rev
Shaft Size
11 Tooth
Shaft Style
16/32 Splined
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
02-466182-2
Zoro #
G3004377
UPC #
-
Country of Origin
United States
Displacement
.80 cu in/rev
Shaft Style
16/32 Splined
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Inlet Port
1-5/16"-12 Straight Thread
Application
Lifts, Mobile Equipment, Power Units
Outlet Port
3/4"-16 Straight Thread
Port Location
90 Degrees CW From Inlet
Shaft Rotation
Right
Item
Single Vane Pump
Flow Rate
4 gpm @ 1200 rpm and 100 psi
Rotation
CW
Shaft Type
Spline
Seal Type
Lip
Operating Pressure - Maximum
1,000 psi
Flow Rate - Maximum
4 gpm
Motor Speed - Minimum
600 RPM
Discharge Connection Type
ORB
Displacement per Revolution
0.8 cu in/rev
Media Intake Connection Type
ORB
Motor Speed - Maximum
1,800 RPM
Housing Material
Cast Iron
Series
Square V10
Seal Material
Buna-N
Displacement Type
Fixed
Spline Shaft Number of Teeth
9

Dimensions

Shaft Size
11 Tooth
Media Intake Connection Size
1 5/16"-12
Discharge Connection Size
3/4"-16
Shaft Outer Diameter
5/8 in
Mounting Flange Size
SAE A

Description

Single Vane Pump, Flow Rate - Maximum 4 gpm, Displacement per Revolution 0.8 cu in/rev, Media Intake Connection Size 1 5/16 In.-12, Discharge Connection Size 3/4 In.-16, Rotation CW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Spline, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 5/8 in, Operating Pressure - Maximum 1,000 psi, Motor Speed - Minimum 600 RPM, Seal Type Lip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.