Vane Pump, 12 gpm at 1200 rpm and 100 psi

  • Mfr # 02-142737-7

  • Zoro # G3004289


product price: $1,418.99
/ea
Free Shipping & Returns

Key Features

Displacement
2.38 cu in/rev
Shaft Size
11 Tooth
Shaft Style
16/32 Splined
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-142737-7
Zoro #
G3004289
UPC #
-
Country of Origin
United States

Dimensions

Shaft Size
11 Tooth
Overall Width
5.1 in
Overall Height
4.8 in
Discharge Connection Size
3/4 in
Media Intake Connection Size
1 5/8 in
Shaft Outer Diameter
3/4 in
Overall Length
8.5 in

Details

Displacement
2.38 cu in/rev
Shaft Style
16/32 Splined
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Flow Rate
12 gpm @ 1200 rpm and 100 psi
Shaft Rotation
Left
Inlet Port
1-5/16"-12 Straight Thread
Port Location
Inline With Inlet
Application
Lifts, Mobile Equipment, Power Units
Item
Single Vane Pump
Outlet Port
3/4"-16 Straight Thread
Rotation
CCW
Seal Material
Buna-N
Shaft Type
Spline
Operating Pressure - Maximum
152 bar
Flow Rate - Maximum
12 gpm
Housing Material
Cast Iron
Motor Speed - Maximum
1,800 RPM
Discharge Connection Type
NPT
Seal Type
Lip
Displacement per Revolution
2.38 cu in/rev
Media Intake Connection Type
NPT
Motor Speed - Minimum
1,800 RPM

Description

Single Vane Pump, Flow Rate - Maximum 12 gpm, Displacement per Revolution 2.38 cu in/rev, Media Intake Connection Size 1 5/8 in, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Rotation CCW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Spline, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 3/4 in, Operating Pressure - Maximum 152 bar, Housing Material Cast Iron, Media Intake Connection Type NPT, Motor Speed - Minimum 1,800 RPM, Overall Height 4.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.