Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vane Pump, 8 gpm at 1200 rpm and 100 psi

  • Mfr # 372639-5

  • Zoro # G3004325


product price: $1,145.99
/ea
Free Shipping & Returns

Key Features

Displacement
1.62 cu in/rev
Shaft Size
1 in
Shaft Style
Keyed
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372639-5
Zoro #
G3004325
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Size
1 in
Overall Length
7.8 in
Overall Width
5.1 in
Shaft Outer Diameter
1 in
Overall Height
4.8 in
Media Intake Connection Size
1 1/4 in
Discharge Connection Size
3/4 in

Details

Displacement
1.62 cu in/rev
Shaft Style
Keyed
Mount Type
SAE A 2 Bolt Flange
Max. Pressure
2,500 psi
Min. RPM
600 RPM
Max. RPM
1,800 RPM
Outlet Port
3/4"-16 Straight Thread
Port Location
Opposite Inlet Port
Inlet Port
1.25 in NPT
Flow Rate
8 gpm @ 1200 rpm and 100 psi
Item
Single Vane Pump
Shaft Rotation
Left
Application
Lifts, Mobile Equipment, Power Units
Rotation
CCW
Discharge Connection Type
NPT
Motor Speed - Minimum
1,800 RPM
Displacement per Revolution
1.62 cu in/rev
Shaft Type
Keyed
Flow Rate - Maximum
8 gpm
Seal Type
Lip
Operating Pressure - Maximum
172 bar
Housing Material
Cast Iron
Motor Speed - Maximum
1,800 RPM
Media Intake Connection Type
NPT

Description

Single Vane Pump, Flow Rate - Maximum 8 gpm, Displacement per Revolution 1.62 cu in/rev, Media Intake Connection Size 1 1/4 in, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Rotation CCW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 172 bar, Housing Material Cast Iron, Media Intake Connection Type NPT, Motor Speed - Minimum 1,800 RPM, Overall Height 4.8 in, Overall Length 7.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.